CB-1013-08
Description
CB-1013-08 PLAIN BEARING ; 5/8" BORE 13/16" OD 1" LTB
Part # 104137
BDI # 522664
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.813
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Global Part Number GPN:
489357
SCE1012-PPR-L271/STD
Description
SCE1012-PPR-L271/STD NDL RLR BEARING ; DRAWN CUP
Part # SCE1012-PPR-L271/STD
BDI # 1177417
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591342
Self Aligning:
No
COM6
Description
COM6 PLAIN BEARING ; 3/8" BORE 5/16" HOUSING WID 13/16" OD
Part # COM6
BDI # 750360
Features
Enclosure:
Open
Housing Width - Millimeter:
7.925
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Race
Self Aligning:
Yes
NTA-613;PAL125
Description
NTA-613;PAL125 THRUST NEEDLE ROLLER BRG ; 3/8" BORE 13/16" OD 5/64" HGT 10/PAK
Part # NTA-613;PAL125
BDI # 1407908
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
B-1010
Description
B-1010 NEEDLE ROLLER BEARING ; 5/8" BORE 13/16" OD 5/8" WID
Part # B-1010
BDI # 1407401
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591656
Self Aligning:
No