4 3V 800 SK
Description
4 3V 800 SK V-BELT SHEAVE ; 4 GROOVES 8" OD BUSHED
Part # 4 3V 800 SK
BDI # 619307
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580571
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
2
LM330410-2
Description
LM330410-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # LM330410-2
BDI # 1364347
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
203.2
Other Features:
Light Medium Duty
Global Part Number GPN:
649510
Precision Class:
Standard
Basic Number:
LM330410
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
6300In-Lbs
8H POLY-DISC CPLG FLG 2517
Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT
Part # 008047
BDI # 239477
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
127
Coupling Type:
Disc Coupling