792-2
Description
792-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/8" OD 1-3/8" WD
Part # 792-2
BDI # 1351320
Features
Component:
Cup
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
206.375
Global Part Number GPN:
648339
Precision Class:
Standard
Basic Number:
792
50 HSB X 3.375 STL OMEGA 7300686
Description
50 HSB X 3.375 STL OMEGA 7300686 ; NON-RETURNABLE HUB
Part # 10287453
BDI # 18140797
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
799A-90142
Description
799A-90142 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Part # 799A-90142
BDI # 1351401
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Outside Diameter - Millimeter:
206.375
Bore - Millimeter:
130.175
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
660129
Assembly Components:
799A (2) | 792CD (1) | X1S-799A (1)
Basic Number:
799
Precision Class:
Standard
ZMC2315
Description
ZMC2315 CARTRIDGE ROLLER BEARING ; 3-15/16" BORE CAST IRON
Part # 10435835
BDI # 18148795
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
131.775
Length Thru Bore - Inch:
5.188
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
50 HTL HUB OMEGA 7300830
Description
50 HTL HUB OMEGA 7300830 ; NON-RETURNABLE COUPLING HUB
Part # 10287471
BDI # 18140806
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs