61801-2Z
Description
61801-2Z DEEP GROOVE BALL BRG ; 12MM BORE 21MM OD 5MM WD SR 2 MTL SHLD
Part # 61801-2Z
BDI # 1421564
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1897
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61801-2RS1
Description
61801-2RS1 DEEP GROOVE BALL BRG ; 12MM BORE 21MM OD 5MM WD
Part # 61801-2RS1
BDI # 1421563
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1898
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NKX12-Z-XL
Description
NKX12-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 12MM BORE 1 21MM OD
Part # NKX12-Z-XL
BDI # 15051503
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
HK1516-2RS-L271
Description
HK1516-2RS-L271 DRAWN CUP NDL RLR BRG
Part # HK1516-2RS-L271
BDI # 1411617
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591258
Self Aligning:
No
NAX1223Z
Description
NAX1223Z COMBINATION BEARING ; WITH THRUST BEARING
Part # NAX1223Z
BDI # 516033
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel