80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
80BTB25H
Description
80BTB25H ROLLER CHAIN SPROCKET ; 1" P 25T HT BORE FOR 2517 BUSHING
Part # 80BTB25H
BDI # 625162
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32246
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
E80R25
Description
E80R25 ROLLER CHAIN SPROCKET ; BUSHED 80-3 CHAIN 25T B-HUB ONE SIDE
Part # E80R25
BDI # 608722
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571392
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
80B25
Description
80B25 ROLLER CHAIN SPROCKET ; 1" P 25T 1" MIN PLAIN BORE
Part # 80B25
BDI # 625211
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
36376
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
D80R25H
Description
D80R25H ROLLER CHAIN SPROCKET ; 1" P 25T HT DOUBLE BORE FOR R BUSH
Part # D80R25H
BDI # 608158
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571296
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed