Page 1 of 21

Next

Compare
100BS20 X 2 NKW 2SS

COMPARE

100BS20 X 2 NKW 2SS

Description
100BS20 X 2 NKW 2SS SPROCKET ; 2" BORE

MARTIN SPROCKET & GR

Part # 100BS20 X 2 NKW 2SS

BDI # 23259876

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.643
Other Features: With Set Screw
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E100B20

COMPARE

E100B20

Description
E100B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E100B20

BDI # 608346

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.643
Other Features: Triplex Type
Global Part Number GPN: 30763
Pitch Diameter - Millimeter: 202.946
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
DS100ATB20H

COMPARE

DS100ATB20H

Description
DS100ATB20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE

MARTIN SPROCKET & GR

Part # DS100ATB20H

BDI # 606991

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.643
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 571838
Pitch Diameter - Millimeter: 202.946
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100BS20 X 2-7/8

COMPARE

100BS20 X 2-7/8

Description
100BS20 X 2-7/8 SPROCKET ; 2-7/8" FINISHED BORE 100 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 100BS20 X 2-7/8

BDI # 23003831

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100A20 1IN

COMPARE

D100A20 1IN

Description
D100A20 1IN RLR CHAIN SPROCKET ; 20 TEETH 8.64" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D100A20 1IN

BDI # 21552193

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY