FS3KDD;FS3KDD Z1 FS50000
Description
FS3KDD ; FS3KDD Z1 FS50000 DG BALL BRG ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL
Part # FS3KDD
BDI # 1356011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.563
Other Features:
0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
MI 10 N
Description
MI 10 N BEARING INNER RACE ; 5/8" BORE 7/8" OD 3/4" WID
Part # 0001030000
BDI # 345304
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592688
Self Aligning:
No
TT-801
Description
TT-801 THRUST WASHER BEARING ; 1/2" BORE 7/8" OD 3/16" THK
Part # 102412
BDI # 522281
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
12.7
Other Features:
Self-Lubricating
Global Part Number GPN:
492103
CB-0814-08
Description
CB-0814-08 PLAIN BEARING ; 1/2" BORE 7/8" OD 1" LTB
Part # 104086
BDI # 522621
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Global Part Number GPN:
489314
Features
Enclosure:
Open
Outer Race Width - Millimeter:
5.563
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3821
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No