HK1712-B
Description
HK1712-B DRAWN CUP NDL RLR BRG ; 17MM BORE 23MM OD
Part # HK1712-B
BDI # 1173916
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.906
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591233
Self Aligning:
No
PHF FX20-14X23
Description
PHF FX20-14X23 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX20-14X23
BDI # 1290482
Features
Component:
Keyless Screw Locking Assembly
Series:
FX20
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.906
Outside Diameter - Millimeter:
23
Bore - Millimeter:
14
Length - Millimeter:
26
Other Features:
4 Clamp Screws
Length - Inch:
1.024
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.906
Outside Diameter - Millimeter:
23
Bore - Millimeter:
12.7
Length - Millimeter:
27.508
Other Features:
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
1.083
RNAO15X23X13
Description
RNAO15X23X13 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # RNAO15X23X13
BDI # 1412195
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.906
Retainer:
Yes
Other Features:
Plain Outer Ring | Precision Bearing | Steel Cage | Ground Raceway
Global Part Number GPN:
374354
Self Aligning:
No
EC1-SC8A37LLH1CN#10
Description
EC1-SC8A37LLH1CN#10 DEEP GROOVE BALL BRG ; 8MM ID 23MM OD 14MM W
Part # EC1-SC8A37LLH1CN#10
BDI # 1216842
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Low Torque Nitrile Friction Seal | -25 To 250 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
Special
Internal Special Features:
No
Snap Ring:
No