RAPTOR 70HTL-3535
Description
RAPTOR 70HTL-3535 COUPLING HUB ; ELASTOMERIC COUPLING 6.5" HUB DIA SHAFT
Part # 015810
BDI # 20492707
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
3 5V 925 SF
Description
3 5V 925 SF V-BELT SHEAVE ; 3 GROOVES 9-1/4" OD BUSHED
Part # 3 5V 925 SF
BDI # 618358
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
580392
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
95927CD-2
Description
95927CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/4" OD 4-1/2" WD
Part # 95927CD-2
BDI # 1352976
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
234.95
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
646159
Precision Class:
Standard
Basic Number:
95927CD
2/5V9.25-SK
Description
2-5V9.25-SK V-BELT QD SHEAVE ; 2/5V9.25-SK QD SHEAVE
Part # 455253
BDI # 280330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
3R5V92
Description
3R5V92 V-BELT PULLEY SHEAVE ; 3 GROOVES 9-1/4" OD BUSHED
Part # 1061837
BDI # 326207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14777
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
3