61802-2RS1
Description
61802-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 24MM OD 5MM WD
Part # 61802-2RS1
BDI # 1421565
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1896
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
51100
Description
51100 THRUST BALL BEARING ; 10MM BORE 1 11MM BORE 2 24MM OD
Part # 51100
BDI # 1419352
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
11
Height - Inch:
0.354
Bore 2 - Inch:
0.433
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row
Cage Material:
Steel
628-2RS
Description
628-2RS DEEP GROOVE BALL BEARING ; 8MM ID 24MM OD 8MM WD SR 2 SEALS
Part # 628-2RS
BDI # 1348140
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
609-2RS
Description
609-2RS DEEP GROOVE BALL BEARING ; 9MM ID 24MM OD 7MM WD SR 2 SEALS
Part # 609-2RS
BDI # 1347779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing