6202760
Description
6202760 KEYLESS BUSHING ; TRANTORQUE MINI 16MM ZN STEEL
Part # 6202760
BDI # 17282718
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Bore - Millimeter:
16
Length - Millimeter:
28.6
Other Features:
Self Centering | Limited Axial Movement | 22 MM Wrench Size
Length - Inch:
1.126
IR20X25X20,5-XL
Description
IR20X25X20,5-XL X-LIFE BRG INNER RING ; 20MM BORE 25MM OD
Part # IR20X25X20,5-XL
BDI # 18312900
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373865
Self Aligning:
No
IR20X25X38,5-XL
Description
IR20X25X38,5-XL X-LIFE BRG INNER RING ; 20MM X 25MM X 38.5MM
Part # IR20X25X38,5-XL
BDI # 18312903
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373868
Self Aligning:
No
LR-N-25-E
Description
LR-N-25-E FLAT RAIL WHEEL ; 8MM BORE 25MM OD 33.5MM OA WID
Part # LRN25E
BDI # 19119060
Features
Enclosure:
2 Shields
Wheel Width - Millimeter:
7
Eccentric/Concentric:
Eccentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Through Hole Fixing with Long Stud | Narrow Roller | Carbon Chromium | Crowned Outer | Metal Shield | M8 X 1 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel
Features
Enclosure:
2 Shields
Wheel Width - Millimeter:
7
Eccentric/Concentric:
Concentric
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Through Hole Fixing with Long Stud | Narrow Roller | Carbon Chromium | Crowned Outer | Metal Shield | M8 X 1 Stud
Rolling Element:
Ball
Product Name:
Studded Wheel