IR20X25X20,5-XL
Description
IR20X25X20,5-XL X-LIFE BRG INNER RING ; 20MM BORE 25MM OD
Part # IR20X25X20,5-XL
BDI # 18312900
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373865
Self Aligning:
No
IR20X25X26,5-XL
Description
IR20X25X26,5-XL X-LIFE BRG INNER RING ; 20MM BORE 25MM OD
Part # IR20X25X26,5-XL
BDI # 18312901
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373866
Self Aligning:
No
6202760
Description
6202760 KEYLESS BUSHING ; 25MM OD TRANTORQUE STEEL
Part # 6202760
BDI # 17282718
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Bore - Millimeter:
16
Length - Millimeter:
28.6
Other Features:
Self Centering | Limited Axial Movement | 22 MM Wrench Size
Length - Inch:
1.126
IR20X25X38,5-XL
Description
IR20X25X38,5-XL X-LIFE BRG INNER RING ; 20MM X 25MM X 38.5MM
Part # IR20X25X38,5-XL
BDI # 18312903
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373868
Self Aligning:
No
KM-02
Description
KM-02 RETAINING LOCKNUT ; M15 X 1.0 THREAD 25MM OD 5MM THK
Part # KM-02
BDI # 967669
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.197
Nominal Thickness - Millimeter:
5