K3150-12X100
Description
K3150-12X100 FOOD/BEVERAGE HOSE ; 3/4" IDX1.031" OD CRYSTAL CLR PVC
Part # K3150-12X100
BDI # 20093471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Reinforced With Spiralled Polyester Yarn | 150 PSI at 70 Deg F | 85 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
H28512-300R
Description
H28512-300R 3/4IN CLEARFORCE-R HOSE ; 300FT/REEL
Part # H28512-300R
BDI # 21464738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
600 PSI Min Brust Pressure | 2 Spiral
Typical Use:
Spraying and Conveying Fertilizer and Pesticides | Food and Beverage Dispensing | Powdered Food Manufacturing | Bottling Plants | Dish Washer | Water and Bilge Lines | Washdown Hose | Air | Water
Inside Diameter - Millimeter:
19.05
Color:
Clear
K7160-12X100
Description
K7160-12X100 FOOD/BEVERAGE VAC HOSE ; 3/4" IDX1.031" ODX100' CRYSTAL CLR PVC
Part # K7160-12X100
BDI # 21443425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 50 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear