B10-L
Description
B10-L SPHERICAL PLAIN BEARING ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD
Part # B10L
BDI # 796714
Features
Enclosure:
Open
Housing Width - Millimeter:
11.913
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
GEZ 010 ES
Description
GEZ 010 ES SPHERICAL PLAIN BEARING ; 5/8" ID X 1.1/16" OD X 35/64" W
Part # GEZ 010 ES
BDI # 18150537
Features
Enclosure:
Open
Housing Width - Millimeter:
11.913
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 010 ES
Description
GEZ 010 ES SPHERICAL PLAIN BRG ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD
Part # GEZ 010 ES
BDI # 1418383
Features
Enclosure:
Open
Housing Width - Millimeter:
11.913
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
AM-2227-15
Description
AM-2227-15 PLAIN BEARING ; 22MMX27MMX15MM PWDR MTL BRNZ
Part # 601338
BDI # 525923
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.063
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.063
Length Thru Bore - Millimeter:
15
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.591
Global Part Number GPN:
488597
TA 2025 Z IKO
Description
TA 2025 Z IKO NEEDLE ROLLER BEARING ; 20MM ID X 27MM OD X 25MM W SHELL
Part # TA2025Z
BDI # 15002748
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Dust Cover
Self Aligning:
No