P18-5MGT-15-MPB 7709-3018
Description
P18-5MGT-15-MPB 7709-3018 SYNCH PULLEY ; NON-RETURNABLE 15MM BELT W 5MM BELT PIT
Part # P18-5MGT-15-MPB 7709-3018
BDI # 1409350
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
35.179
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
P18-5M-09AL
Description
P18-5M-09AL SYNCHRONOUS PULLEY ; 18GROVES 5MM P 09MM W
Part # P18-5M-09AL
BDI # 1125504
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
25B12 10MM BORE NO KW/2SS
Description
25B12 10MM BORE NO KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Part # 25B12 10MM BORE NO KW/2SS
BDI # 21515794
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.083
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Finished Bore
2MR-44S-06
Description
2MR-44S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 2MR-44S-06
BDI # 1102739
Features
Pitch Diameter - Inch:
1.103
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
28.016
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore