2MR-44S-09

COMPARE

2MR-44S-09

Description
2MR-44S-09 SYNCHRONOUS PULLEY ; 27.508MM OD 28.016MM PITCH DIA

GATES

Part # 78426062

BDI # 1102740

Features

Pitch Diameter - Inch: 1.103
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Metric
Outside Diameter - Inch: 1.083
Face Width - Millimeter: 13.462

Face Width - Inch: 0.53
Belt Pitch: 2 MM
Pitch Diameter - Millimeter: 28.016
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
$ 24.99 / each QTY
25B12

COMPARE

25B12

Description
25B12 ROLLER CHAIN SPROCKET ; 1/4" P 12T 1/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 25B12

BDI # 617859

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 0.966
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.083
Global Part Number GPN: 36074
Pitch Diameter - Millimeter: 24.536
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 9.64 / each QTY