P64-14MGT-85

COMPARE

P64-14MGT-85

Description
P64-14MGT-85 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 85MM W

GATES

Part # 77118064

BDI # 1125839

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
$ 366.25 / each QTY
P64-14M-40-3020 HT250

COMPARE

P64-14M-40-3020 HT250

Description
P64-14M-40-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112915

BDI # 255208

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
$ 327.80 / each QTY
P64-14MGT-40

COMPARE

P64-14MGT-40

Description
P64-14MGT-40 SYNCHRONOUS PULLEY ; 64GROVES 14MM P 40MM W

GATES

Part # 77114064

BDI # 1125837

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
$ 286.17 / each QTY