K25X31X21-B/0-7
Description
K25X31X21-B/0-7 NEEDLE ROLLER CAGE ASSY ; 25MM ID X 31MM OD
Part # K25X31X21-B/0-7
BDI # 1411716
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374120
Self Aligning:
No
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Other Features:
Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
PL015X031 RE-SS
Description
PL015X031 RE-SS KEYLESS LOCK BUSHING
Part # PL015X031 RE-SS
BDI # 22382003
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.22
Outside Diameter - Millimeter:
31
Bore - Millimeter:
15
Length - Millimeter:
18.491
Other Features:
6 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.728
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374119
Self Aligning:
No
AKL.2902-J-HLG
Description
AKL.2902-J-HLG THRUST BALL BEARING ; 15MM X 12MM STEEL CAGE
Part # AKL.2902-J-HLG
BDI # 1171889
Features
Height - Millimeter:
12
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15.189
Height - Inch:
0.472
Bore 2 - Inch:
0.598
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel