FT100X100
Description
FT100X100 SUCTION HOSE ; 1"X1.28" ODX100' CLR PVC
Part # FT100X100
BDI # 21443257
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.28
Outside Diameter - Millimeter:
32.512
Other Features:
100 PSI at 68 Deg F | 70 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
25.4
Color:
Clear