Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.625
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
TW103-2
Description
TW103-2 BEARING LOCKWASHER ; 0.679" ID 1-11/32" OD 0.048" THICK
Part # TW103-2
BDI # 1374373
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Outside Diameter - Millimeter:
34.138
Other Features:
Face Dia 0.938 | 11 Tangs
Inside Diameter - Millimeter:
17.247
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.563
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row
Cage Material:
Steel