Page 1 of 37

Next

Compare
6003-2RSH/C3GJN

COMPARE

6003-2RSH/C3GJN

Description
6003-2RSH/C3GJN DEEP GROOVE BALL BRG ; 17MM BORE 35MM OD 10MM WD

SKF

Part # 6003-2RSH/C3GJN

BDI # 1262161

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 23.27 / each QTY
3202 A-2ZTN9/C3

COMPARE

3202 A-2ZTN9/C3

Description
3202 A-2ZTN9/C3 ANG CONTACT BALL BEARING ; 15MMX35MMX15.875MM DOUBLE ROW

SKF

Part # 3202 A-2ZTN9/C3

BDI # 1250239

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258124
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 68.93 / each QTY
5202SB

COMPARE

5202SB

Description
5202SB ANG CONTACT BALL BEARING ; 15MM BORE 35MM OD 15.9MM WD DBL ROW

SKF

Part # 5202SB

BDI # 662770

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256078
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 36.81 / each QTY
7202DU

COMPARE

7202DU

Description
7202DU ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD

SKF

Part # 7202DU

BDI # 663091

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254519
Cage Material: Steel
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : In stock
$ 22.12 / each QTY
87502

COMPARE

87502

Description
87502 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR

SKF

Part # 87502

BDI # 663281

Features

Enclosure: 1 Metal Shield | 1 Seal
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Felt Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 26.17 / each QTY