6 5V 1400 F
Description
6 5V 1400 F V-BELT SHEAVE ; 6 GROOVES 14" OD BUSHED
Part # 6 5V 1400 F
BDI # 622422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581583
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
LM451310-2
Description
LM451310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14" OD 1-3/4" WD
Part # LM451310-2
BDI # 1364410
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
355.6
Other Features:
Light Medium Duty
Global Part Number GPN:
649941
Precision Class:
Standard
Basic Number:
LM451310
ES70 ELEMENT OMEGA 7300125
Description
ES70 ELEMENT OMEGA 7300125 ; 7300125 14" OD POLYURETHANE NON RET
Part # 10287357
BDI # 18143516
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
E70 ELEMENT OMEGA
Description
E70 FLEX ELEMENT W/CAP OMEGA ; 7300055 NON RETURNABLE
Part # 10287341
BDI # 15063234
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Width - Inch:
0