Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
50BTL72H

COMPARE

50BTL72H

Description
50BTL72H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 72T TAPERLOCK W/HT

TSUBAKI

Part # 50BTL72H

BDI # 21525176

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 14.329
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.69
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 363.957
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1A72

COMPARE

PHS 10B-1A72

Description
PHS 10B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A72

BDI # 1285477

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.328

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.69
Pitch Diameter - Millimeter: 363.94
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1B72

COMPARE

PHS 10B-1B72

Description
PHS 10B-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B72

BDI # 1285588

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.328

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.69
Pitch Diameter - Millimeter: 363.94
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1TB72

COMPARE

PHS 10B-1TB72

Description
PHS 10B-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1TB72

BDI # 1285675

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 14.328
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 14.69
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 363.94
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-3C72

COMPARE

PHS 50-3C72

Description
PHS 50-3C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-3C72

BDI # 1288150

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.329

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.69
Pitch Diameter - Millimeter: 363.957
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY