5281VBF53

COMPARE

5281VBF53

Description
5281VBF53 FLANGED RADIAL BEARING ; POR 1/2" BORE 1-37/64" OD 0.515" WD 10/P

NICE BALL BEARING

Part # 5281VBF53

BDI # 795947

Features

Enclosure: Open
Outer Race Width - Millimeter: 13.081
Other Features: Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric: Inch
Outside Diameter - Inch: 1.578

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
$ 29.36 / each QTY