GBC.22612-88-300
Description
GBC.22612-88-300 RADIAL BALL BEARING ; 0.75"X1.625"X0.5"
Part # 1630DC(GBC-300-COMPARABLE TO NICE)
BDI # 426103
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270578
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32807-01-300
Description
GBC.32807-01-300 FLANGED BALL BEARING ; 0.5"X1.625"X0.5" SINGLE ROW
Part # 32807-01-300(GBC)
BDI # 426189
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | Full Complement | 1.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
32662-88-300
Description
GBC.32662-88-300 FLANGED BALL BEARING ; POR 0.75"X1.625"X0.5" SINGLE ROW
Part # GBC.32662-88-300
BDI # 426183
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | 1.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No