Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Inside Diameter - Millimeter:
25
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Inside Diameter - Millimeter:
25
MB 5
Description
MB 5 BEARING LOCKING WASHER ; 42MM OD 25MM ID 1.25MM THICK
Part # MB 5
BDI # 1416618
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Other Features:
Face Dia 32 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
25
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Other Features:
Precision | Three M6 Locking Pins
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Length Thru Bore - Millimeter:
24.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar