607VBF53
Description
607VBF53 THRUST BALL BEARING ; 3/4" BR 1 0.775" BR 2 1-21/32" OD 10/PAK
Part # 607VBF53
BDI # 795966
Features
Height - Millimeter:
13.894
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.685
Height - Inch:
0.547
Bore 2 - Inch:
0.775
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.656
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
LL52510-2
Description
LL52510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-21/32" OD 0.34" WD
Part # LL52510-2
BDI # 1363608
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.656
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
42.062
Other Features:
Light Duty
Global Part Number GPN:
646725
Precision Class:
Standard
Basic Number:
LL52510