TT-1709
Description
TT-1709 THRUST WASHER BEARING ; 1" BORE 1-3/4" OD 1/8" THK
Part # 102445
BDI # 522314
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492061
MR 20 RSS
Description
MR 20 RSS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID
Part # 5452050000
BDI # 345558
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23032
Self Aligning:
No
TB-1228
Description
TB-1228 THRUST WASHER BEARING ; 0.765"X1.75"X1/8" PWDR MTL BRNZ
Part # 302411
BDI # 524670
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
19.05
Other Features:
Self-Lubricating
Global Part Number GPN:
492017
GR 20 RS
Description
GR 20 RS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID
Part # 5002040000
BDI # 345417
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23232
Self Aligning:
No
TT-1709-1
Description
TT-1709-1 THRUST WASHER BEARING ; 1" BORE 1-3/4" OD 1/16" THK
Part # 102444
BDI # 522313
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492062