32862-88-300
Description
GBC.32862-88-300 FLANGED BALL BEARING ; 0.75"X1.75"X0.5" SINGLE ROW
Part # 32862-88-300(GBC)
BDI # 426190
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | 1.875" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
22812-88-121
Description
GBC.22812-88-121 RADIAL BALL BEARING ; 0.75"X1.75"X0.5" SINGLE ROW
Part # 1635DC(GBC-300-COMPARABLE TO NICE)
BDI # 426115
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270582
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
33103-01-300
Description
GBC.33103-01-300 FLANGED BALL BEARING ; 0.75"X1.75"X0.562" SINGLE ROW
Part # 33103-01-300(GBC)
BDI # 426192
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.27
Other Features:
Unground | Full Complement | 1.937" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
22810-77-300
Description
GBC.22810-77-300 RADIAL BALL BEARING ; 0.625"X1.75"X0.5" SINGLE ROW
Part # 1633DS(GBC-300-COMPARABLE TO NICE)
BDI # 426111
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270650
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22861-77-300
Description
GBC.22861-77-300 RADIAL BALL BRG ; 0.625"X1.75"X0.5" SINGLE ROW
Part # 22861-77-300(GBC)
BDI # 426117
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270652
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No