Page 1 of 3

Next

Compare
IR40X45X20-XL

COMPARE

IR40X45X20-XL

Description
IR40X45X20-XL X-LIFE BEARING INNER RING ; 40MM BORE 45MM OD

INA

Part # IR40X45X20-XL

BDI # 1411673

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.772
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373924
Self Aligning: No

Price Inventory : In stock
$ 14.69 / each QTY
NK35/20-TV-XL

COMPARE

NK35/20-TV-XL

Description
NK35/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 35MM X 45MM X 20MM

INA

Part # NK35/20-TV-XL

BDI # 18315656

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.772
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591443
Self Aligning: No

Price Inventory : In stock
$ 30.81 / each QTY
NK35/30-TV-XL

COMPARE

NK35/30-TV-XL

Description
NK35/30-TV-XL X-LIFE NEEDLE ROLLER BRG ; 35MM X 45MM X 30MM

INA

Part # NK35/30-TV-XL

BDI # 1175649

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.772
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591274
Self Aligning: No

Price Inventory : In stock
$ 33.95 / each QTY
KM-06

COMPARE

KM-06

Description
KM-06 RETAINING LOCKNUT ; M30 X 1.5 THREAD 45MM OD 7MM THK

WHITTET-HIGGINS

Part # KM-06

BDI # 967675

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.276
Nominal Thickness - Millimeter: 7

Price Inventory : In stock
$ 4.80 / each QTY
BM-06

COMPARE

BM-06

Description
BM-06 LOCKNUT ; M30 X 1.5 THREAD 45MM OD 11.5MM THK

WHITTET-HIGGINS

Part # BM-06

BDI # 967149

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.453
Nominal Thickness - Millimeter: 11.5

Price Inventory : In stock
$ 9.48 / each QTY