IR40X45X20-XL
Description
IR40X45X20-XL X-LIFE BEARING INNER RING ; 40MM BORE 45MM OD
Part # IR40X45X20-XL
BDI # 1411673
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373924
Self Aligning:
No
NK35/20-TV-XL
Description
NK35/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 35MM X 45MM X 20MM
Part # NK35/20-TV-XL
BDI # 18315656
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591443
Self Aligning:
No
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.453
Nominal Thickness - Millimeter:
11.5
KM-06
Description
KM-06 RETAINING LOCKNUT ; M30 X 1.5 THREAD 45MM OD 7MM THK
Part # KM-06
BDI # 967675
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No