RLS 6-2RS1
Description
RLS 6-2RS1 DEEP GROOVE BALL BRG ; 3/4" BORE 1-7/8" OD 9/16" WD SR 2 SEALS
Part # RLS 6-2RS1
BDI # 1419910
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1210 X 24MM-KW
Description
1210 X 24MM-KW TL BUSHING ; 24MM BORE 47.625MM OD 25.4MM LTB
Part # 119586
BDI # 256929
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
459829
Bushing Series:
1210
CB-2430-24
Description
CB-2430-24 PLAIN BEARING ; 1-1/2" BORE 1-7/8" OD 3" LTB
Part # 104699
BDI # 523125
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
3
Global Part Number GPN:
489823
1210 1-1/4
Description
1210 1.1/4 TAPER LOCK BUSHING ; 1-1/4" BORE 1-7/8" OD 1" L THRU BORE
Part # 78580604
BDI # 1091958
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
461061
Bushing Series:
1210
1210 X 7/8-KW
Description
1210 X 7/8-KW TL BUSHING ; 7/8" BORE 1-7/8" OD 1" LTB
Part # 117079
BDI # 256121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
374875
Bushing Series:
1210