Features
Height - Millimeter:
14
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30.2
Height - Inch:
0.551
Bore 2 - Inch:
1.189
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
B-LOC B106 1IN
Description
B-LOC B106 1IN KEYLESS BUSHING ; 1-31/32" OD
Part # B602100
BDI # 17282788
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25.4
Length - Millimeter:
28.5
Other Features:
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.122
PL 1 AS
Description
PL 1 AS KEYLESS SCREW LOCKING ASSEMBLY ; 1" BORE 1-31/32" OD
Part # PL1
BDI # 928887
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25.4
Length - Millimeter:
20
Other Features:
8 Locking Screws
Length - Inch:
0.787
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No