CB-2432-32
Description
CB-2432-32 PLAIN BEARING ; 1-1/2" BORE 2" OD 4" LTB
Part # 104710
BDI # 523134
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
4
Global Part Number GPN:
489833
1310 X 1-1/8-KW
Description
1310 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2" OD 1" LTB
Part # 119400
BDI # 256880
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
459857
Bushing Series:
1310
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
S10KDD
Description
S10KDD DEEP GROOVE BALL BEARING ; 1IN ID 2IN OD 1/2IN WD
Part # S10KDD
BDI # 1371819
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1697
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
07210X-2
Description
07210X-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2" OD 1/2" WD
Part # 07210X-2
BDI # 1309798
Features
Component:
Cup
Width - Millimeter:
12.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.8
Global Part Number GPN:
646278
Precision Class:
Standard
Basic Number:
07210X