Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10
L467549-902A6
Description
L467549-902A6 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # L467549-902A6
BDI # 26518978
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
406.4
Bore - Inch:
16
Other Features:
Steel Cage
Precision Class:
Class 2
Basic Number:
L467549
232000B-2
Description
232000B-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Part # 232000B-2
BDI # 22684737
Features
Component:
Cup
Width - Millimeter:
50.8
Flange Outside Diameter - Millimeter:
522.199
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Flange Outside Diameter - Inch:
20.559
Outside Diameter - Millimeter:
508
Precision Class:
Standard
Width - Inch:
2
Basic Number:
232000B
20X8 3/8-E CR
Description
20X8 3/8-E CR COMPANION PULLEY ; VARIABLE SPEED
Part # 20X8 3/8-E CR
BDI # 983855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
212.725
Face Width - Inch:
8.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
Features
Height - Millimeter:
95.25
Bore 1 - Inch:
10
Bore 2 - Millimeter:
256.388
Height - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel