RABR 3/4

COMPARE

RABR 3/4

Description
RABR 3/4 CARTRIDGE BRG UNIT ; 0.75" X 2.062" X 1.328"

TIMKEN

Part # RABR 3/4

BDI # 1371324

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.062
Length Thru Bore - Millimeter: 30.963
Length Thru Bore - Inch: 1.219
Other Features: Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar

Housing Style: Cartridge Unit
Housing Material: Rubber Interliner Stamped Steel
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 43.89 / each QTY
3J 1/2 NKW

COMPARE

3J 1/2 NKW

Description
3J 1/2 NKW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436114

BDI # 594320

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs

Price Inventory : Available to order
$ 8.37 / each QTY