AKL.D12-HLA

COMPARE

AKL.D12-HLA

Description
AKL.D12-HLA AXIAL GROOVE BALL BEARING ; 30.163MM X 53.188MM X 15.875MM

INA

Part # AKL.D12

BDI # 23942565

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 1.188
Bore 2 - Millimeter: 30.963
Height - Inch: 0.625
Bore 2 - Inch: 1.219

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.094
Other Features: Single Row | Deep Groove
Cage Material: Steel

Price Inventory : In stock
$ 23.80 / each QTY
AKL.D11

COMPARE

AKL.D11

Description
AKL.D11 THRUST BALL BEARING ; 1-1/8" BORE

INA

Part # AKL.D11

BDI # 18317276

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 1.125
Bore 2 - Millimeter: 29.362
Height - Inch: 0.625
Bore 2 - Inch: 1.156

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.094
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 20.43 / each QTY
AKL.W1-1/4

COMPARE

AKL.W1-1/4

Description
AKL.W1-1/4 THRUST BALL BEARING ; 1-1/4" 1 1-1/4"

INA

Part # AKL.W1-1/4

BDI # 18315029

Features

Height - Millimeter: 18.263
Bore 1 - Inch: 1.25
Bore 2 - Millimeter: 31.75
Height - Inch: 0.719
Bore 2 - Inch: 1.25

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.094
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material: Steel

Price Inventory : In stock
$ 42.03 / each QTY
NT-08

COMPARE

NT-08

Description
NT-08 LOCKNUT ; 1.563-18 THREAD 2.094IN OD 0.291IN THK

WHITTET-HIGGINS

Part # NT-08

BDI # 967626

Features

Thread Size: 1.563-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.094
Outside Diameter - Millimeter: 53.188
Other Features: Thin Section Locknut

Threads per Inch: 18
Nominal Thickness - Inch: 0.291
Nominal Thickness - Millimeter: 7.391

Price Inventory : In stock
$ 4.69 / each QTY
D11

COMPARE

D11

Description
D11 THRUST BALL BEARING ; SR 1.125IN IDX2.094IN ODX0.625IN WD

TRITAN

Part # 2101079271

BDI # 22351465

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 1.125
Bore 2 - Millimeter: 29.362
Height - Inch: 0.625
Bore 2 - Inch: 1.156

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.094
Other Features: Single Row | With Flat Seat
Cage Material: Steel

Price Inventory : Available to order
$ 18.51 / each QTY