Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.12
Outside Diameter - Millimeter:
53.848
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
1108
Number of Grooves:
6
AL095 3/4 3/16X3/32 KW
Description
AL095 3/4 3/16X3/32 KW COUPLING HUB
Part # 68514417852
BDI # 593144
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.848
Coupling Type:
Jaw Coupling
AL090 12MM 4X1.8MM KW
Description
AL090 12MM 4X1.8MM KW COUPLING HUB
Part # 68514460429
BDI # 596449
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
23.114
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling
AL090 1/2 1/8X1/16 KW
Description
AL090 1/2 1/8X1/16 KW COUPLING HUB
Part # 68514410796
BDI # 592619
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
23.114
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling
AL090 3/4 3/16X3/32 KW
Description
AL090 3/4 3/16X3/32 KW COUPLING HUB
Part # 68514410800
BDI # 592623
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
23.114
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
38.862
Coupling Type:
Jaw Coupling