P228M30-MPB

COMPARE

P228M30-MPB

Description
P228M30-MPB SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

MARTIN SPROCKET & GR

Part # P228M30-MPB

BDI # 610150

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.075
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577629
Pitch Diameter - Millimeter: 56.02

Price Inventory : Available to order
$ 90.47 / each QTY
W-22S-MPB

COMPARE

W-22S-MPB

Description
W-22S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038828

BDI # 397522

Features

Pitch Diameter - Inch: 2.206
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN: 576113
Pitch Diameter - Millimeter: 56.02
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 113.43 / each QTY