Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.2
Outside Diameter - Millimeter:
55.88
Bore - Millimeter:
12.7
Other Features:
Solid Style
Global Part Number GPN:
584789
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.2
Outside Diameter - Millimeter:
55.88
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
584819
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
CJ 24/32B PM 1 1/4 KW
Description
CJ 24/32B PM 1 1/4 KW HUB ; 1" BORE 2.2" HUB DIA JAW COUPLING
Part # 68514462009
BDI # 596507
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
55.88
Coupling Type:
Jaw Coupling
CJ 24A PM 1/2 1/8X1/16 KW
Description
CJ 24A PM 1/2 1/8X1/16 KW HUB ; 1/2" BORE 1.57" HUB DIA JAW COUPLING
Part # 68514476362
BDI # 596980
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
CJ 24/32B HUB AL 28MM KW
Description
CJ 24/32B HUB AL 28MM KW ; CURVED JAW COUPLING AL 28MM BORE 8MM KW
Part # CJ24/32B-HUB-AL-28MMH7-8X3.3MM
BDI # 21584922
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
55.88
Coupling Type:
Jaw Coupling