MR 28 N
Description
MR 28 N NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1" WID
Part # 5452860000
BDI # 347317
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23065
Self Aligning:
No
GR 28 SS
Description
GR 28 SS NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID
Part # 5002830000
BDI # 345448
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23263
Self Aligning:
No
MR 28 SS
Description
MR 28 SS NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID
Part # 5452830000
BDI # 345589
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23071
Self Aligning:
No
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
08231-2
Description
08231-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-5/16" OD 27/64" WD
Part # 08231-2
BDI # 1309843
Features
Component:
Cup
Width - Millimeter:
10.719
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
58.75
Global Part Number GPN:
646246
Precision Class:
Standard
Basic Number:
8231