Page 1 of 4

Next

Compare
4JE EPDM

COMPARE

4JE EPDM

Description
4JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 7600 MAX RPM

TB WOODS

Part # 4J

BDI # 1405869

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
$ 7.57 / each QTY
4JE

COMPARE

4JE

Description
4JE COUPLING SLEEVE ; 2-5/16" OD EPDM

DODGE

Part # 004210

BDI # 238632

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
$ 6.47 / each QTY
MR 28

COMPARE

MR 28

Description
MR 28 NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1-1/4" WID

MCGILL

Part # 5452800000

BDI # 347313

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.313
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23062
Self Aligning: No

Price Inventory : In stock
$ 26.68 / each QTY
MR 28 N

COMPARE

MR 28 N

Description
MR 28 N NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1" WID

MCGILL

Part # 5452860000

BDI # 347317

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.313
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23065
Self Aligning: No

Price Inventory : In stock
$ 30.67 / each QTY
4JEM

COMPARE

4JEM

Description
4JEM QUADRA-FLEX SLEEVE ; 2-5/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 4JEM

BDI # 619413

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
$ 7.68 / each QTY