5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
GYA102RRB
Description
GYA102RRB INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD
Part # GYA102RRB
BDI # 1425133
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.54
Outer Race Profile:
Spherical
Global Part Number GPN:
561331
Mounting Method:
Set Screw
GRA103RRB
Description
GRA103RRB INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Part # GRA103RRB
BDI # 1425107
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
482169
Mounting Method:
Eccentric Collar
GRAE30RRB
Description
GRAE30RRB INSERT BEARING ; 30MM BORE NARROW IR 62MM OD
Part # GRAE30RRB
BDI # 1425116
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561275
Mounting Method:
Eccentric Collar
GE30KRRB
Description
GE30KRRB INSERT BEARING ; 30MM BORE IR WID 62MM OD
Part # GE30KRRB
BDI # 1356252
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561213
Mounting Method:
Eccentric Collar