P25-8MGT-20
Description
P25-8MGT-20 SYNCHRONOUS PULLEY ; 25GROVES 8MM P 20MM W
Part # 77082025
BDI # 1125568
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.45
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.45
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
2INX100FT 1000 MP/MINE SPRAY
Description
2"X100' 1000 MP/MINE SPRAY ; MINING HOSE 100'/REEL
Part # 3619-0745
BDI # 18201634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
50.8
Color:
Yellow
2INX50FT 1000 MP/MINE SPRAY
Description
2"X50' 1000 MP/MINE SPRAY ; MINING HOSE 50'/REEL
Part # 3619-0760
BDI # 18201635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
50.8
Color:
Yellow
2X200FT FUEL MASTER 150SD MEGAFLEX
Description
2X200' FUEL MASTER 150SD MEGAFLEX ; PETROLEUM HOSE 400FT/REL
Part # 4688-2012
BDI # 22285417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Other Features:
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer of Commercial Gasoline | Diesel Fuel | Oil and Petroleum Products
Inside Diameter - Millimeter:
50.8
Color:
Black