P25-8MGT-12

COMPARE

P25-8MGT-12

Description
P25-8MGT-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM W

GATES

Part # 77081225

BDI # 1125567

Features

Pitch Diameter - Inch: 2.507
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.45
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 63.678
Mounting Method: Bushed

Price Inventory : Available to order
$ 34.55 / each QTY