ML100 25MM
Description
ML100 25MM JAW COUPLING HUB ; 25MM BORE 2.53" OD 1.375" LTB
Part # ML100 25MM
BDI # 21978864
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
LRCSM1 3/16
Description
LRCSM1 3/16 CARTRIDGE BRG UNIT ; 1.1875" X 2.531" X 1.2812"
Part # LRCSM1 3/16
BDI # 1365360
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
26.213
Length Thru Bore - Inch:
1.032
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
30.963
Length Thru Bore - Inch:
1.219
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
ML100 3/4
Description
ML100 3/4 JAW COUPLING HUB ; 3/4" BORE 2-17/32" HUB DIA
Part # ML100 3/4
BDI # 609401
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling