P26-8M-30-1108 HT250

COMPARE

P26-8M-30-1108 HT250

Description
P26-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112869

BDI # 255165

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P26-8M-30 X 1/2 MPB HT

COMPARE

P26-8M-30 X 1/2 MPB HT

Description
P26-8M-30 X 1/2 MPB HT SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # 110722

BDI # 254569

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 73.8
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-26S-7/8

COMPARE

W-26S-7/8

Description
W-26S-7/8 SYNCHRONOUS SPROCKET ; 22.225MM BORE 32MM WIDE 8MM PIT

CONTINENTAL

Part # 20038843

BDI # 397534

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY