AXK4565/0-5-HLA
Description
AXK4565/0-5-HLA THRUST NEEDLE ROLLER BRG ; 45MM BORE 1 65MM OD 3MM
Part # AXK4565/0-5
BDI # 18312561
Features
Height - Millimeter:
3
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591224
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591367
Self Aligning:
No
FNT-4565
Description
FNT-4565 NEEDLE ROLLER THRUST BEARING ; 45MM ID X 65MM OD X 3MM WIDE
Part # FNT-4565
BDI # 1086658
Features
Height - Millimeter:
3
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel