Features
Enclosure:
Open
Outer Race Width - Millimeter:
20.65
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262793
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GEZ 112 ES-2RS
Description
GEZ 112 ES-2RS SPHERICAL PLAIN BEARING ; 1-3/4" BORE 1-5/16" WID 2-13/16" OD
Part # GEZ 112 ES-2RS
BDI # 1418392
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ 112 ES
Description
GEZ 112 ES SPHERICAL PLAIN BEARING ; 1.7500"X2.8125"X38.89MM NO SEAL CS
Part # GEZ 112 ES
BDI # 1418391
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
17SF28-TT
Description
17SF28-TT SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD
Part # 17SF28-TT
BDI # 1311375
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
MMRJ1.1/8J
Description
MMRJ1.1/8J CYLINDRICAL ROLLER BEARING ; POR 1-1/8" BOREX2-13/16" ODX3/4" W
Part # MMRJ1.1/8J
BDI # 1190991
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
454112
Number of Rows of Rollers:
Single Row