Page 1 of 15

Next

Compare
1107KRR

COMPARE

1107KRR

Description
1107KRR INSERT BEARING ; 1-7/16" BORE IR WID 0.669" OR WID ECC

TIMKEN

Part # 1107KRR

BDI # 1310033

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.206
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 74.44 / each QTY
2MM306WICRDUL

COMPARE

2MM306WICRDUL

Description
2MM306WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 72MM OD

TIMKEN

Part # 2MM306WI DUL

BDI # 1333860

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 657.55 / each QTY
1106KRRB

COMPARE

1106KRRB

Description
1106KRRB INSERT BEARING ; 1-3/8" BORE IR WID 2.835" OD

TIMKEN

Part # 1106KRRB

BDI # 1310028

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.2
Outer Race Profile: Spherical
Global Part Number GPN: 561817
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 86.20 / each QTY
1105KRR

COMPARE

1105KRR

Description
1105KRR INSERT BEARING ; 1-5/16" BORE IR WID 0.669" OR WID ECC

TIMKEN

Part # 1105KRR

BDI # 1310026

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 51.206
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 107.65 / each QTY
W207PP;W207PP Z17-P FS50000

COMPARE

W207PP;W207PP Z17-P FS50000

Description
W207PP;W207PP Z17-P FS50000 DG BALL BRG ; 35MM ID 72MM OD 27MM WD

TIMKEN

Part # W207PP

BDI # 1374866

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 27
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269403
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 57.20 / each QTY